Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-16, Bottoming, Bright, 0 Flutes

  • Mfr # 1400155400

  • Zoro # G9264762


product price: $70.99
/ea

Key Features

Tap Thread Size
3/4"-16
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400155400
Zoro #
G9264762
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-16
Tap Dimension Type
Inch
Tap Size
3/4"
Overall Length
4-1/4"
Shank Dia.
0.590"
Thread Length
2"
Pitch Diameter Limit
H7
55% Thread Drill Size
18.40 mm
65% Thread Drill Size
18.30 mm
75% Thread Drill Size
23/32 in
Square Size
0.4420 in
Thread Size
3/4"-16
Shank Length
1 13/16 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Material
Cobalt
Number of Pieces
1
Standards
ANSI
List Number
14001
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Thread Type
UNF
Series
14001
Cutting Direction - Machining
Right Hand
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Threads per Inch
16
Class of Fit
3B
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
Performance Form Taps For Materials Less Than 32Rc
Extended Neck
No
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H7
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4.25 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 23/32 in, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.