Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-16, Bottoming, Bright, 0 Flutes

  • Mfr # 1400155600

  • Zoro # G9264841


product price: $71.99
/ea

Key Features

Tap Thread Size
3/4"-16
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400155600
Zoro #
G9264841
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-16
Pitch Diameter Limit
H9
Overall Length
4-1/4"
Thread Length
2"
Tap Dimension Type
Inch
Tap Size
3/4"
Shank Dia.
0.590"
Shank Length
1 13/16 in
Square Size
0.4420 in
55% Thread Drill Size
18.40 mm
Thread Size
3/4"-16
75% Thread Drill Size
23/32 in
65% Thread Drill Size
18.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Grouping
Tap
Tap Style
Thread Forming
List Number
14001
Standards
ANSI
Tap Thread Type
UNF
Tap Material
Cobalt
Thread Direction
Right Hand
Number of Pieces
1
Series
14001
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Threads per Inch
16
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H9
Features
Performance Form Taps For Materials Less Than 32Rc
Extended Neck
No
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
14001
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4.25 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 23/32 in, Thread Limit H9, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.