Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-16, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400155301

  • Zoro # G9264735


product price: $71.99
/ea

Key Features

Tap Thread Size
3/4"-16
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Shank Dia.
0.590"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400155301
Zoro #
G9264735
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-16
Shank Dia.
0.590"
Tap Dimension Type
Inch
Tap Size
3/4"
Thread Length
2"
Overall Length
4-1/4"
Pitch Diameter Limit
H6
75% Thread Drill Size
23/32 in
65% Thread Drill Size
18.30 mm
Shank Length
1 13/16 in
Square Size
0.4420 in
Thread Size
3/4"-16
55% Thread Drill Size
18.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Standards
ANSI
Number of Pieces
1
Tap Material
Cobalt
Tap Style
Thread Forming
List Number
14001
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
14001
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Threads per Inch
16
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Performance Form Taps For Materials Less Than 32Rc
Spiral Direction
Neutral
Extended Neck
No
Thread Standard
UNF
Thread Limit
H6
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4.25 in, Cobalt, Black Oxide, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 23/32 in, Thread Limit H6, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.