Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-16, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400155308

  • Zoro # G9264753


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-16
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
H6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400155308
Zoro #
G9264753
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-16
Pitch Diameter Limit
H6
Overall Length
4-1/4"
Thread Length
2"
Shank Dia.
0.590"
Tap Dimension Type
Inch
Tap Size
3/4"
Square Size
0.4420 in
65% Thread Drill Size
18.30 mm
Thread Size
3/4"-16
Shank Length
1 13/16 in
75% Thread Drill Size
23/32 in
55% Thread Drill Size
18.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
UNF
Number of Pieces
1
Tap Grouping
Tap
List Number
14001
Tap Style
Thread Forming
Standards
ANSI
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Series
14001
Material Grade - Machining
14001
Thread Standard
UNF
Thread Limit
H6
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
Performance Form Taps For Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Threads per Inch
16
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4.25 in, Cobalt, TiCN, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 23/32 in, Thread Limit H6, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.