Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-16, Bottoming, TiN, 0 Flutes

  • Mfr # 1400155505

  • Zoro # G9264823


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-16
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400155505
Zoro #
G9264823
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-16
Shank Dia.
0.590"
Overall Length
4-1/4"
Tap Size
3/4"
Pitch Diameter Limit
H8
Thread Length
2"
Tap Dimension Type
Inch
Thread Size
3/4"-16
Square Size
0.4420 in
55% Thread Drill Size
18.40 mm
65% Thread Drill Size
18.30 mm
75% Thread Drill Size
23/32 in
Shank Length
1 13/16 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Thread Type
UNF
List Number
14001
Tap Grouping
Tap
Tap Material
Cobalt
Thread Direction
Right Hand
Standards
ANSI
Number of Pieces
1
Tap Style
Thread Forming
Series
14001
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Extended Neck
No
Material Grade - Machining
14001
Thread Standard
UNF
Threads per Inch
16
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
Performance Form Taps For Materials Less Than 32Rc
Primary Material Application ISO Code
N, P
Thread Limit
H8
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4.25 in, Cobalt, TiN, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 23/32 in, Thread Limit H8, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.