Zoro Homepage

Thread Forming Tap, 3/4"-16, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625034167

  • Zoro # G9249922


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-16
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625034167
Zoro #
G9249922
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-16
Tap Dimension Type
Inch
Overall Length
110.00mm
Tap Size
3/4"
Shank Dia.
0.590"
Thread Length
2"
Pitch Diameter Limit
H7
65% Thread Drill Size
18.30 mm
Tap Length Standard
DIN
75% Thread Drill Size
23/32 in
Shank Length
1 7/8 in
Thread Size
3/4"-16
Square Size
0.4420 in
55% Thread Drill Size
18.40 mm

Description

Thread Forming Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4.33 in, Cobalt, V, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 23/32 in, Thread Limit H7, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.