Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-16, Plug, Bright, 0 Flutes

  • Mfr # 1400156300

  • Zoro # G9264927


product price: $72.89
/ea

Key Features

Tap Thread Size
3/4"-16
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400156300
Zoro #
G9264927
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-16
Shank Dia.
0.590"
Tap Dimension Type
Inch
Thread Length
2"
Tap Size
3/4"
Pitch Diameter Limit
H7
Overall Length
4-1/4"
75% Thread Drill Size
23/32 in
65% Thread Drill Size
18.30 mm
Square Size
0.4420 in
Shank Length
1 13/16 in
Thread Size
3/4"-16
55% Thread Drill Size
18.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Material
Cobalt
Tap Thread Type
UNF
Tap Style
Thread Forming
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
14001
Cutting Direction - Machining
Right Hand
Series
14001
Material Grade - Machining
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNF
Primary Material Application ISO Code
N, P
Threads per Inch
16
Features
Performance Form Taps For Materials Less Than 32Rc
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Class of Fit
3B
Spiral Direction
Neutral
Thread Limit
H7
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4.25 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 23/32 in, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.