Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-16, Plug, Oxide, 0 Flutes

  • Mfr # 1400156301

  • Zoro # G9264936


product price: $72.89
/ea

Key Features

Tap Thread Size
3/4"-16
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400156301
Zoro #
G9264936
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-16
Overall Length
4-1/4"
Pitch Diameter Limit
H7
Thread Length
2"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Shank Length
1 13/16 in
55% Thread Drill Size
18.40 mm
Thread Size
3/4"-16
65% Thread Drill Size
18.30 mm
75% Thread Drill Size
23/32 in
Square Size
0.4420 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
Tap Thread Type
UNF
Number of Pieces
1
List Number
14001
Standards
ANSI
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
14001
Extended Neck
No
Class of Fit
3B
Threads per Inch
16
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Material Grade - Machining
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H7
Thread Standard
UNF
Features
Performance Form Taps For Materials Less Than 32Rc
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4.25 in, Cobalt, Black Oxide, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 23/32 in, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.