Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-16, Plug, TiCN, 0 Flutes

  • Mfr # 1400156408

  • Zoro # G9264997


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-16
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400156408
Zoro #
G9264997
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-16
Shank Dia.
0.590"
Thread Length
2"
Tap Dimension Type
Inch
Tap Size
3/4"
Pitch Diameter Limit
H8
Overall Length
4-1/4"
65% Thread Drill Size
18.30 mm
55% Thread Drill Size
18.40 mm
75% Thread Drill Size
23/32 in
Thread Size
3/4"-16
Square Size
0.4420 in
Shank Length
1 13/16 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
ANSI
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
List Number
14001
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Series
14001
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Thread Limit
H8
Threads per Inch
16
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14001
Features
Performance Form Taps For Materials Less Than 32Rc
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4.25 in, Cobalt, TiCN, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 23/32 in, Thread Limit H8, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.