Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-16, Plug, TiN, 0 Flutes

  • Mfr # 1400156405

  • Zoro # G9264981


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-16
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400156405
Zoro #
G9264981
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-16
Tap Dimension Type
Inch
Overall Length
4-1/4"
Shank Dia.
0.590"
Pitch Diameter Limit
H8
Tap Size
3/4"
Thread Length
2"
65% Thread Drill Size
18.30 mm
75% Thread Drill Size
23/32 in
55% Thread Drill Size
18.40 mm
Shank Length
1 13/16 in
Thread Size
3/4"-16
Square Size
0.4420 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Style
Thread Forming
List Number
14001
Tap Thread Type
UNF
Standards
ANSI
Tap Material
Cobalt
Series
14001
Cutting Direction - Machining
Right Hand
Thread Limit
H8
Features
Performance Form Taps For Materials Less Than 32Rc
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
No
Threads per Inch
16
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Spiral Direction
Neutral
Thread Standard
UNF
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4.25 in, Cobalt, TiN, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 23/32 in, Thread Limit H8, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.