Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes

  • Mfr # 1400135600

  • Zoro # G9265286


product price: $22.89
/ea

Key Features

Tap Thread Size
3/8"-16
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400135600
Zoro #
G9265286
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8"-16
Shank Dia.
0.381"
Overall Length
2-15/16"
Thread Length
1-1/4"
Pitch Diameter Limit
H10
Tap Size
3/8"
Tap Dimension Type
Inch
Square Size
0.2860 in
65% Thread Drill Size
8.80 mm
Thread Size
3/8"-16
55% Thread Drill Size
8.90 mm
Shank Length
1 21/32 in
75% Thread Drill Size
11/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Standards
ANSI
Thread Direction
Right Hand
Tap Material
Cobalt
Number of Pieces
1
List Number
14001
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Series
14001
Material Grade - Machining
14001
Extended Neck
Yes
Thread Limit
H10
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Features
Performance Form Taps for Materials Less Than 32Rc
Threads per Inch
16
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2.94 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H10, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.