Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-16, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400135801

  • Zoro # G9265374


product price: $21.39
/ea

Key Features

Tap Thread Size
3/8"-16
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Overall Length
2-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400135801
Zoro #
G9265374
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8"-16
Overall Length
2-15/16"
Tap Dimension Type
Inch
Shank Dia.
0.381"
Pitch Diameter Limit
H12
Thread Length
1-1/4"
Tap Size
3/8"
Shank Length
1 21/32 in
65% Thread Drill Size
8.80 mm
Square Size
0.2860 in
75% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
Thread Size
3/8"-16

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Style
Thread Forming
List Number
14001
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
Cobalt
Tap Thread Type
UNC
Number of Pieces
1
Series
14001
Cutting Direction - Machining
Right Hand
Thread Limit
H12
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNC
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14001
Threads per Inch
16
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2.94 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H12, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.