Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes

  • Mfr # 1405010708

  • Zoro # G9251137


product price: $68.19
/ea

Key Features

Tap Thread Size
3/8"-16
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405010708
Zoro #
G9251137
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8"-16
Pitch Diameter Limit
H8
Overall Length
2-15/16"
Tap Size
3/8"
Tap Dimension Type
Inch
Thread Length
1-1/4"
Shank Dia.
0.381"
75% Thread Drill Size
11/32 in
65% Thread Drill Size
8.80 mm
Square Size
0.2860 in
Thread Size
3/8"-16
55% Thread Drill Size
8.90 mm
Shank Length
1 21/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
List Number
14050
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Material
Powdered Metal
Tap Style
Thread Forming
Standards
ANSI
Series
14050
Cutting Direction - Machining
Right Hand
Material Grade - Machining
14050
Thread Limit
H8
Threads per Inch
16
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Standard
UNC
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
H, M
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2.94 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.