Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes

  • Mfr # 2866605

  • Zoro # G3685595


product price: $22.89
/ea

Key Features

Tap Thread Size
3/8"-16
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2866605
Zoro #
G3685595
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8"-16
Tap Size
3/8"
Shank Dia.
0.381"
Overall Length
2-15/16"
Thread Length
1-1/4"
Pitch Diameter Limit
H5
Tap Dimension Type
Inch
Shank Length
1 11/16 in
Thread Size
3/8"-16
Square Size
0.2860 in
75% Thread Drill Size
5/16 in
55% Thread Drill Size
8.40 mm
65% Thread Drill Size
P

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Thread Direction
Right Hand
Tap Material
High Speed Steel
Standards
ANSI
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNC
List Number
CEM316R4030
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Series
285
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
No
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Class of Fit
2B
Threads per Inch
16
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Material Grade - Machining
TiN
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2.94 in, High Speed Steel, TiN, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit Not Applicable, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.