Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-16, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1605038167

  • Zoro # G9248635


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-16
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
H7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605038167
Zoro #
G9248635
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8"-16
Pitch Diameter Limit
H7
Tap Size
3/8"
Tap Dimension Type
Inch
Shank Dia.
0.381"
Overall Length
4"
Thread Length
1-1/4"
Square Size
0.2860 in
Thread Size
3/8"-16
75% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
65% Thread Drill Size
8.80 mm
Shank Length
2 11/32 in
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
List Number
16050
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNC
Standards
DIN
Series
16050
Cutting Direction - Machining
Right Hand
Thread Limit
H7
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
UNC
Primary Material Application
All Materials
Tap Shank Standard
ANSI
Threads per Inch
16
Primary Material Application ISO Code
H, K, M, N, P
Material Grade - Machining
16050
Class of Fit
2B
Extended Neck
No
Coolant Fed
Coolant Through
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3.94 in, Cobalt, TiCN, Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H7, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.