Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-16, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1626002708

  • Zoro # G9302203


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-16
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626002708
Zoro #
G9302203
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8"-16
Shank Dia.
0.367"
Thread Length
1-21/32"
Pitch Diameter Limit
H5
Tap Dimension Type
Inch
Tap Size
3/8"
Overall Length
4"
75% Thread Drill Size
5/16 in
Shank Length
1 63/64 in
65% Thread Drill Size
P
55% Thread Drill Size
8.40 mm
Square Size
0.2740 in
Thread Size
3/8"-16
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Grouping
Tap
List Number
16260
Number of Pieces
1
Tap Material
Cobalt
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
16260
Extended Neck
No
Thread Limit
H5
Secondary Material Application ISO Code
H, S
Measurement System
Fractional Inch
Secondary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Threads per Inch
16
Primary Material Application ISO Code
H, M, N, P
Thread Standard
UNC
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
16260
Shank Type - Machining
Straight
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Tap Shank Standard
ANSI
Class of Fit
3B
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, Cobalt, V, Right Hand, Thread Length 0.625 in, Tap Chamfer Modified Bottoming, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.