Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-16, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1626002808

  • Zoro # G9302264


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-16
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626002808
Zoro #
G9302264
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8"-16
Tap Dimension Type
Inch
Shank Dia.
0.367"
Overall Length
4"
Thread Length
1-21/32"
Tap Size
3/8"
Pitch Diameter Limit
H6
55% Thread Drill Size
8.40 mm
Tap Length Standard
DIN
Square Size
0.2740 in
65% Thread Drill Size
P
Thread Size
3/8"-16
Shank Length
1 63/64 in
75% Thread Drill Size
5/16 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNC
Tap Material
Cobalt
List Number
16260
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Grouping
Tap
Series
16260
Cutting Direction - Machining
Right Hand
Thread Limit
H6
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Secondary Material Application ISO Code
H, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, N, P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Nickel, Titanium
Material Grade - Machining
16260
Spiral Direction
Neutral
Measurement System
Fractional Inch
Class of Fit
2B
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Thread Standard
UNC
Threads per Inch
16
Extended Neck
No
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, Cobalt, V, Right Hand, Thread Length 0.625 in, Tap Chamfer Modified Bottoming, Thread Limit H6, Class of Fit 2B-3B, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.