Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-16, Plug, Oxide, 0 Flutes

  • Mfr # 1400136201

  • Zoro # G3382127


product price: $21.39
/ea

Key Features

Tap Thread Size
3/8"-16
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400136201
Zoro #
G3382127
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8"-16
Shank Dia.
0.381"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Thread Length
1-1/4"
Pitch Diameter Limit
H7
Tap Size
3/8"
65% Thread Drill Size
8.80 mm
Square Size
0.2860 in
Thread Size
3/8"-16
75% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
Shank Length
1 21/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Standards
ANSI
Tap Material
Cobalt
Tap Grouping
Tap
Number of Pieces
1
List Number
14001
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
No
Material Grade - Machining
14001
Thread Standard
UNC
Threads per Inch
16
Secondary Material Application ISO Code
H, M, P
Thread Limit
H7
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2.94 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H7, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.