Zoro Homepage

Thread Forming Tap, 3/8"-16, Plug, Oxide, 0 Flutes

  • Mfr # 1400136301

  • Zoro # G9260036


product price: $21.79
/ea

Key Features

Tap Thread Size
3/8"-16
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400136301
Zoro #
G9260036
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8"-16
Tap Dimension Type
Inch
Tap Size
3/8"
Shank Dia.
0.381"
Overall Length
2-15/16"
Thread Length
1-1/4"
Pitch Diameter Limit
H8
65% Thread Drill Size
8.80 mm
55% Thread Drill Size
8.90 mm
Shank Length
1 21/32 in
Thread Size
3/8"-16
Square Size
0.2860 in
75% Thread Drill Size
11/32 in

Description

Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2.94 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H8, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.