Thread Forming Tap, 3/8"-16, Plug, V, 0 Flutes
Mfr # 1625038147
Zoro # G0216111
product price: $92.79
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
3/8"-16
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Tap Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1625038147
Zoro #
G0216111
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
3/8"-16
Shank Dia.
0.381"
Thread Length
1-13/16"
Tap Dimension Type
Inch
Overall Length
3.940"
Pitch Diameter Limit
H7
Tap Size
3/8"
65% Thread Drill Size
8.80 mm
Square Size
0.2850 in
55% Thread Drill Size
8.90 mm
Tap Length Standard
DIN
Shank Length
2 11/32 in
75% Thread Drill Size
11/32 in
Thread Size
3/8"-16
Description
Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3.94 in, Cobalt, V, Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H7, Class of Fit 2B-3B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.