Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-24, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400137901

  • Zoro # G9265532


product price: $20.79
/ea

Key Features

Tap Thread Size
3/8"-24
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400137901
Zoro #
G9265532
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8"-24
Tap Dimension Type
Inch
Shank Dia.
0.381"
Tap Size
3/8"
Pitch Diameter Limit
H10
Overall Length
2-15/16"
Thread Length
1-1/4"
75% Thread Drill Size
9.00 mm
55% Thread Drill Size
23/64 in
65% Thread Drill Size
9.05 mm
Square Size
0.2860 in
Shank Length
1 21/32 in
Thread Size
3/8"-24

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Material
Cobalt
List Number
14001
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
Series
14001
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Primary Material Application ISO Code
N, P
Threads per Inch
24
Material Grade - Machining
14001
Thread Standard
UNF
Thread Limit
H10
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2.94 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H10, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.