Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-24, Bottoming, TiCN, 0 Flutes

  • Mfr # 1405011608

  • Zoro # G9250981


product price: $60.39
/ea

Key Features

Tap Thread Size
3/8"-24
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
14050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405011608
Zoro #
G9250981
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8"-24
Tap Size
3/8"
Shank Dia.
0.381"
Overall Length
2-15/16"
Tap Dimension Type
Inch
Thread Length
1-1/4"
Pitch Diameter Limit
H6
Thread Size
3/8"-24
Shank Length
1 21/32 in
75% Thread Drill Size
9.00 mm
55% Thread Drill Size
23/64 in
65% Thread Drill Size
9.05 mm
Square Size
0.2860 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
14050
Tap Material
Powdered Metal
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNF
Tap Style
Thread Forming
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
14050
Primary Material Application ISO Code
M, N, P
Material Grade - Machining
14050
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Thread Standard
UNF
Threads per Inch
24
Spiral Direction
Neutral
Extended Neck
No
Thread Limit
H6
Secondary Material Application
Hardened Steel, Stainless Steel
Secondary Material Application ISO Code
H, M
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2.94 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.