Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-24, Bottoming, TiCN, 0 Flutes

  • Mfr # 1405012108

  • Zoro # G9251015


product price: $68.19
/ea

Key Features

Tap Thread Size
3/8"-24
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405012108
Zoro #
G9251015
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8"-24
Tap Size
3/8"
Pitch Diameter Limit
H6
Thread Length
1-1/4"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Shank Dia.
0.381"
55% Thread Drill Size
23/64 in
Thread Size
3/8"-24
Square Size
0.2860 in
Shank Length
1 21/32 in
75% Thread Drill Size
9.00 mm
65% Thread Drill Size
9.05 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Standards
ANSI
Number of Pieces
1
Tap Material
Powdered Metal
Tap Grouping
Tap
List Number
14050
Tap Thread Type
UNF
Thread Direction
Right Hand
Series
14050
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
H, M
Secondary Material Application
Hardened Steel, Stainless Steel
Extended Neck
No
Thread Standard
UNF
Material Grade - Machining
14050
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Spiral Direction
Neutral
Thread Limit
H6
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2.94 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.