Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-24, Bottoming, TiN, 0 Flutes

  • Mfr # 2866805

  • Zoro # G3703226


product price: $23.89
/ea

Key Features

Tap Thread Size
3/8"-24
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2866805
Zoro #
G3703226
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8"-24
Tap Dimension Type
Inch
Shank Dia.
0.381"
Thread Length
1-1/4"
Tap Size
3/8"
Pitch Diameter Limit
H5
Overall Length
2-15/16"
55% Thread Drill Size
11/32 in
Square Size
0.2860 in
Thread Size
3/8"-24
Shank Length
1 11/16 in
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
R

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Thread Type
UNF
Standards
ANSI
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
High Speed Steel
List Number
CEM316R4030
Tap Style
Thread Forming
Series
285
Cutting Direction - Machining
Right Hand
Threads per Inch
24
Class of Fit
2B
Primary Material Application ISO Code
N, P
Material Grade - Machining
TiN
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Extended Neck
No
Thread Standard
UNF
Secondary Material Application
Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2.94 in, High Speed Steel, TiN, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit Not Applicable, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.