Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-24, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625038245

  • Zoro # G9249721


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-24
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Length
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625038245
Zoro #
G9249721
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8"-24
Thread Length
1-1/4"
Tap Dimension Type
Inch
Tap Size
3/8"
Pitch Diameter Limit
H5
Overall Length
4"
Shank Dia.
0.381"
65% Thread Drill Size
9.05 mm
Square Size
0.2850 in
75% Thread Drill Size
9.00 mm
Shank Length
2 11/32 in
Tap Length Standard
DIN
Thread Size
3/8"-24
55% Thread Drill Size
23/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Material
Cobalt
Tap Grouping
Tap
Number of Pieces
1
List Number
16250
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Features
Produces No Chips
Thread Standard
UNF
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Limit
H5
Material Grade - Machining
16250
Coolant Fed
Non-Coolant Through
Class of Fit
3B
Primary Material Application ISO Code
H, M, N, P
Threads per Inch
24
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3.94 in, Cobalt, V, Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H5, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.