Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-24, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625038247

  • Zoro # G9249947


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-24
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
H7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625038247
Zoro #
G9249947
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8"-24
Pitch Diameter Limit
H7
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Overall Length
4"
65% Thread Drill Size
9.05 mm
Tap Length Standard
DIN
75% Thread Drill Size
9.00 mm
Square Size
0.2850 in
Thread Size
3/8"-24
55% Thread Drill Size
23/64 in
Shank Length
2 11/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Tap Material
Cobalt
List Number
16250
Tap Thread Type
UNF
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Class of Fit
2B
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Extended Neck
Yes
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Limit
H7
Primary Material Application ISO Code
H, M, N, P
Threads per Inch
24
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Features
Produces No Chips
Material Grade - Machining
16250
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3.94 in, Cobalt, V, Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H7, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.