Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-24, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1626003008

  • Zoro # G9302273


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-24
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Shank Dia.
0.323"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626003008
Zoro #
G9302273
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8"-24
Shank Dia.
0.323"
Tap Dimension Type
Inch
Overall Length
4"
Tap Size
3/8"
Pitch Diameter Limit
H6
Thread Length
1-7/16"
Shank Length
1 13/16 in
65% Thread Drill Size
R
Tap Length Standard
DIN
75% Thread Drill Size
8.50 mm
Square Size
0.2420 in
55% Thread Drill Size
11/32 in
Thread Size
3/8"-24

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
List Number
16260
Tap Style
Thread Forming
Tap Material
Cobalt
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
16260
Material Grade - Machining
16260
Secondary Material Application ISO Code
H, S
Tap Shank Standard
ANSI
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Class of Fit
2B
Extended Neck
No
Threads per Inch
24
Secondary Material Application
Hardened Steel, Nickel, Titanium
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Thread Limit
H6
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, M, N, P
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 17/32 in, Cobalt, V, Right Hand, Thread Length 0.625 in, Tap Chamfer Modified Bottoming, Thread Limit H6, Class of Fit 2B-3B, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.