Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-24, Plug, Oxide, 0 Flutes

  • Mfr # 1400138801

  • Zoro # G9265654


product price: $19.89
/ea

Key Features

Tap Thread Size
3/8"-24
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400138801
Zoro #
G9265654
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8"-24
Overall Length
2-15/16"
Pitch Diameter Limit
H10
Shank Dia.
0.381"
Thread Length
1-1/4"
Tap Dimension Type
Inch
Tap Size
3/8"
65% Thread Drill Size
9.05 mm
75% Thread Drill Size
9.00 mm
Square Size
0.2860 in
Thread Size
3/8"-24
Shank Length
1 21/32 in
55% Thread Drill Size
23/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
List Number
14001
Tap Style
Thread Forming
Tap Thread Type
UNF
Standards
ANSI
Tap Material
Cobalt
Series
14001
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Thread Limit
H10
Threads per Inch
24
Extended Neck
No
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2.94 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H10, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.