Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-24, Plug, TiCN, 0 Flutes

  • Mfr # 1400138308

  • Zoro # G9260571


product price: $28.89
/ea

Key Features

Tap Thread Size
3/8"-24
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1400138308
Zoro #
G9260571
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8"-24
Pitch Diameter Limit
H5
Shank Dia.
0.381"
Thread Length
1-1/4"
Tap Size
3/8"
Overall Length
2-15/16"
Tap Dimension Type
Inch
Shank Length
1 21/32 in
75% Thread Drill Size
9.00 mm
Square Size
0.2860 in
Thread Size
3/8"-24
65% Thread Drill Size
9.05 mm
55% Thread Drill Size
23/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
Number of Pieces
1
List Number
14001
Tap Thread Type
UNF
Tap Style
Thread Forming
Tap Grouping
Tap
Tap Material
Cobalt
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Threads per Inch
24
Secondary Material Application ISO Code
H, M, P
Thread Limit
H5
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Thread Standard
UNF
Primary Material Application ISO Code
N, P
Class of Fit
3B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2.94 in, Cobalt, TiCN, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.