Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-24, Plug, TiCN, 0 Flutes

  • Mfr # 1400139008

  • Zoro # G9265751


product price: $28.69
/ea

Key Features

Tap Thread Size
3/8"-24
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Thread Length
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400139008
Zoro #
G9265751
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8"-24
Thread Length
1-1/4"
Shank Dia.
0.381"
Pitch Diameter Limit
H12
Overall Length
2-15/16"
Tap Size
3/8"
Tap Dimension Type
Inch
75% Thread Drill Size
9.00 mm
65% Thread Drill Size
9.05 mm
Shank Length
1 21/32 in
Thread Size
3/8"-24
Square Size
0.2860 in
55% Thread Drill Size
23/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI
Tap Material
Cobalt
List Number
14001
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
14001
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
H12
Extended Neck
No
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Threads per Inch
24
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2.94 in, Cobalt, TiCN, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H12, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.