Thread Forming Tap, 3/8"-24, Plug, TiN, 0 Flutes
Mfr # 1400138305
Zoro # G9260562
product price: $28.99
/eaKey Features
Tap Thread Size
3/8"-24
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400138305
Zoro #
G9260562
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
3/8"-24
Tap Dimension Type
Inch
Pitch Diameter Limit
H5
Shank Dia.
0.381"
Tap Size
3/8"
Thread Length
1-1/4"
Overall Length
2-15/16"
Shank Length
1 21/32 in
75% Thread Drill Size
9.00 mm
Thread Size
3/8"-24
Square Size
0.2860 in
55% Thread Drill Size
23/64 in
65% Thread Drill Size
9.05 mm
Description
Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2.94 in, Cobalt, TiN, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H5, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.