Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400158108

  • Zoro # G9257096


product price: $19.89
/ea

Key Features

Tap Thread Size
#4-40
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
H9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400158108
Zoro #
G9257096
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#4-40
Pitch Diameter Limit
H9
Tap Size
#4
Thread Length
9/16"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Overall Length
1-7/8"
Thread Size
#4-40
Square Size
0.1100 in
75% Thread Drill Size
2.52 mm
65% Thread Drill Size
2.55 mm
Shank Length
1 9/32 in
55% Thread Drill Size
2.60 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
Tap Material
Cobalt
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Style
Thread Forming
List Number
14001
Series
14001
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Threads per Inch
40
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Thread Limit
H9
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1.88 in, Cobalt, TiCN, Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H9, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.