Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes

  • Mfr # 2864808

  • Zoro # G9270134


product price: $20.49
/ea

Key Features

Tap Thread Size
#4-40
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2864808
Zoro #
G9270134
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#4-40
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Overall Length
1-7/8"
Tap Size
#4
Shank Dia.
0.141"
Thread Length
9/16"
75% Thread Drill Size
2.20 mm
Shank Length
1 5/16 in
55% Thread Drill Size
3/32 in
Square Size
0.1100 in
65% Thread Drill Size
2.30 mm
Thread Size
#4-40

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
CEM316R4030
Tap Material
High Speed Steel
Tap Style
Thread Forming
Number of Pieces
1
Standards
ANSI
Series
285
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Threads per Inch
40
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
No
Material Grade - Machining
TiCN
Class of Fit
2B
Thread Standard
UNC
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1.88 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.