Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes

  • Mfr # 1400105005

  • Zoro # G9252844


product price: $18.79
/ea

Key Features

Tap Thread Size
#4-40
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400105005
Zoro #
G9252844
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#4-40
Tap Size
#4
Shank Dia.
0.141"
Overall Length
1-7/8"
Pitch Diameter Limit
H4
Thread Length
9/16"
Tap Dimension Type
Inch
Thread Size
#4-40
65% Thread Drill Size
2.55 mm
75% Thread Drill Size
2.52 mm
Square Size
0.1100 in
Shank Length
1 9/32 in
55% Thread Drill Size
2.60 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Standards
ANSI
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
14001
Tap Thread Type
UNC
Tap Material
Cobalt
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Series
14001
Material Grade - Machining
14001
Threads per Inch
40
Spiral Direction
Neutral
Features
Performance Form Taps for Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H4
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1.88 in, Cobalt, TiN, Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.