Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes

  • Mfr # 1400157405

  • Zoro # G9257017


product price: $19.19
/ea

Key Features

Tap Thread Size
#4-40
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Shank Dia.
0.141"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400157405
Zoro #
G9257017
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#4-40
Shank Dia.
0.141"
Thread Length
9/16"
Pitch Diameter Limit
H7
Tap Dimension Type
Inch
Overall Length
1-7/8"
Tap Size
#4
Shank Length
1 9/32 in
75% Thread Drill Size
2.52 mm
Square Size
0.1100 in
65% Thread Drill Size
2.55 mm
55% Thread Drill Size
2.60 mm
Thread Size
#4-40

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
14001
Tap Style
Thread Forming
Standards
ANSI
Number of Pieces
1
Tap Grouping
Tap
Tap Material
Cobalt
Series
14001
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Thread Limit
H7
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Threads per Inch
40
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1.88 in, Cobalt, TiN, Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H7, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.