Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Thread Forming Tap, #4-40, Modified Bottoming, TiCN, 0 Flutes 1626000308

Thread Forming Tap, #4-40, Modified Bottoming, TiCN, 0 Flutes (Discontinued)

  • Mfr # 1626000308
  • Zoro # G9301966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626000308
Zoro #
G9301966
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#4-40
Tap Size
#4
Tap Dimension Type
Inch
Overall Length
56.00mm
Pitch Diameter Limit
H2
Shank Dia.
0.141"
Thread Length
11/16"
Thread Size
#4-40
Tap Length Standard
DIN
65% Thread Drill Size
2.30 mm
Shank Length
1 45/64 in
75% Thread Drill Size
2.20 mm
55% Thread Drill Size
15/16 in
Square Size
0.1090 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
List Number
16260
Tap Material
Cobalt
Tap Grouping
Tap
Series
16260
Cutting Direction - Machining
Right Hand
Class of Fit
3B
Thread Standard
UNC
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Limit
H2
Secondary Material Application ISO Code
H, S
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, N, P
Tap Shank Standard
ANSI
Extended Neck
No
Shank Type - Machining
Straight
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Measurement System
Pipe
Threads per Inch
40
Spiral Direction
Neutral
Material Grade - Machining
16260
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #4-40, UNC, Overall Length 2 33/64 in, Cobalt, TiCN, Right Hand, Thread Length 0.365 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 3B, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.