Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #4-40, Plug, Bright, 0 Flutes

  • Mfr # 1400106100

  • Zoro # G2938311


product price: $17.49
/ea

Key Features

Tap Thread Size
#4-40
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400106100
Zoro #
G2938311
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#4-40
Pitch Diameter Limit
H5
Tap Dimension Type
Inch
Shank Dia.
0.141"
Overall Length
1-7/8"
Thread Length
9/16"
Tap Size
#4
65% Thread Drill Size
2.55 mm
55% Thread Drill Size
2.60 mm
75% Thread Drill Size
2.52 mm
Shank Length
1 9/32 in
Thread Size
#4-40
Square Size
0.1100 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
Cobalt
Tap Style
Thread Forming
List Number
14001
Number of Pieces
1
Standards
ANSI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
14001
Thread Limit
H5
Coolant Fed
Non-Coolant Through
Features
Performance Form Taps for Materials Less Than 32Rc
Spiral Direction
Neutral
Class of Fit
2B
Material Grade - Machining
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Extended Neck
No
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
40
Primary Material Application ISO Code
N, P
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1.88 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H5, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.