Zoro Homepage

Thread Forming Tap, #4-48, Bottoming, TiN, 0 Flutes

  • Mfr # 1400106605

  • Zoro # G9253212


product price: $19.19
/ea

Key Features

Tap Thread Size
#4-48
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400106605
Zoro #
G9253212
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#4-48
Shank Dia.
0.141"
Thread Length
9/16"
Pitch Diameter Limit
H4
Tap Size
#4
Overall Length
1-7/8"
Tap Dimension Type
Inch
Shank Length
1 9/32 in
75% Thread Drill Size
2.32 mm
Square Size
0.1100 in
55% Thread Drill Size
#37
65% Thread Drill Size
2.60 mm
Thread Size
#4-48

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
Tap Material
Cobalt
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
List Number
14001
Thread Direction
Right Hand
Tap Thread Type
UNF
Series
14001
Cutting Direction - Machining
Right Hand
Material Grade - Machining
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Extended Neck
No
Thread Limit
H4
Thread Standard
UNF
Secondary Material Application ISO Code
H, M, P
Features
Performance Form Taps for Materials Less Than 32Rc
Threads per Inch
48
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #4-48, UNF, Overall Length 1.88 in, Cobalt, TiN, Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.