Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #4-48, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625004483

  • Zoro # G9249493


product price: $58.49
/ea

Key Features

Tap Thread Size
#4-48
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625004483
Zoro #
G9249493
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#4-48
Pitch Diameter Limit
H3
Shank Dia.
0.141"
Overall Length
56.00mm
Tap Size
#4
Thread Length
9/16"
Tap Dimension Type
Inch
Thread Size
#4-48
Tap Length Standard
DIN
Square Size
0.1090 in
55% Thread Drill Size
#37
Shank Length
1 15/32 in
65% Thread Drill Size
2.60 mm
75% Thread Drill Size
2.32 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Tap Style
Thread Forming
Thread Direction
Right Hand
Number of Pieces
1
List Number
16250
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Features
Produces No Chips
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
16250
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, M, N, P
Thread Limit
H3
Class of Fit
3B
Threads per Inch
48
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Extended Neck
Yes
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #4-48, UNF, Overall Length 2.21 in, Cobalt, V, Right Hand, Thread Length 0.31 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H3, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.