Zoro Homepage

Thread Forming Tap, #4-48, Plug, Bright, 0 Flutes

  • Mfr # 1400107300

  • Zoro # G9253474


product price: $15.99
/ea

Key Features

Tap Thread Size
#4-48
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Overall Length
1-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400107300
Zoro #
G9253474
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#4-48
Overall Length
1-7/8"
Shank Dia.
0.141"
Pitch Diameter Limit
H5
Thread Length
9/16"
Tap Dimension Type
Inch
Tap Size
#4
65% Thread Drill Size
2.60 mm
Shank Length
1 9/32 in
Thread Size
#4-48
75% Thread Drill Size
2.32 mm
55% Thread Drill Size
#37
Square Size
0.1100 in

Description

Thread Forming Tap, Thread Size #4-48, UNF, Overall Length 1.88 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H5, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.