Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #4-48, Plug, V, 0 Flutes

  • Mfr # 1625044845

  • Zoro # G0215770


product price: $55.19
/ea

Key Features

Tap Thread Size
#4-48
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Thread Length
9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625044845
Zoro #
G0215770
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#4-48
Thread Length
9/16"
Overall Length
2.200"
Pitch Diameter Limit
H5
Tap Dimension Type
Inch
Shank Dia.
0.141"
Tap Size
#4
Tap Length Standard
DIN
Thread Size
#4-48
75% Thread Drill Size
2.32 mm
55% Thread Drill Size
#37
65% Thread Drill Size
2.60 mm
Shank Length
1 15/32 in
Square Size
0.1090 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Tap Style
Thread Forming
Thread Direction
Right Hand
List Number
16250
Tap Thread Type
UNF
Tap Material
High Speed Steel
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
16250
Secondary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Features
Produces No Chips
Tap Shank Standard
ANSI
Extended Neck
Yes
Class of Fit
2B
Threads per Inch
48
Thread Standard
UNF
Thread Limit
H5
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application ISO Code
H, S
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #4-48, UNF, Overall Length 2.21 in, Cobalt, V, Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H5, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.