Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #5-40, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400107701

  • Zoro # G9253632


product price: $17.19
/ea

Key Features

Tap Thread Size
#5-40
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Pitch Diameter Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400107701
Zoro #
G9253632
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#5-40
Pitch Diameter Limit
H3
Thread Length
5/8"
Shank Dia.
0.141"
Tap Size
#5
Tap Dimension Type
Inch
Overall Length
1-15/16"
55% Thread Drill Size
2.93 mm
Shank Length
1 9/32 in
Square Size
0.1100 in
75% Thread Drill Size
2.85 mm
Thread Size
#5-40
65% Thread Drill Size
2.88 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Material
Cobalt
List Number
14001
Standards
ANSI
Tap Thread Type
UNC
Tap Style
Thread Forming
Series
14001
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Threads per Inch
40
Secondary Material Application ISO Code
H, M, P
Thread Limit
H3
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Primary Material Application ISO Code
N, P
Features
Performance Form Taps for Materials Less Than 32Rc
Class of Fit
3B
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #5-40, UNC, Overall Length 1.94 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.85 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.