Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #5-40, Bottoming, TiCN, 0 Flutes

  • Mfr # 1405002708

  • Zoro # G9250857


product price: $41.69
/ea

Key Features

Tap Thread Size
#5-40
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405002708
Zoro #
G9250857
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#5-40
Shank Dia.
0.141"
Tap Size
#5
Thread Length
5/8"
Overall Length
1-15/16"
Pitch Diameter Limit
H4
Tap Dimension Type
Inch
55% Thread Drill Size
2.93 mm
Shank Length
1 9/32 in
65% Thread Drill Size
2.88 mm
Square Size
0.1100 in
Thread Size
#5-40
75% Thread Drill Size
2.85 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Standards
ANSI
Tap Style
Thread Forming
Tap Material
Powdered Metal
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
14050
Cutting Direction - Machining
Right Hand
Series
14050
Coolant Fed
Non-Coolant Through
Extended Neck
No
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Thread Limit
H4
Secondary Material Application
Hardened Steel, Stainless Steel
Threads per Inch
40
Primary Material Application ISO Code
M, N, P
Thread Standard
UNC
Material Grade - Machining
14050
Secondary Material Application ISO Code
H, M
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #5-40, UNC, Overall Length 1.92 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.32 in, 75 Percent Thread Drill Size 2.85 mm, Thread Limit H4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.