Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #5-40, Bottoming, TiCN, 0 Flutes

  • Mfr # 1405002908

  • Zoro # G9250866


product price: $44.19
/ea

Key Features

Tap Thread Size
#5-40
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405002908
Zoro #
G9250866
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#5-40
Tap Size
#5
Thread Length
5/8"
Overall Length
1-15/16"
Pitch Diameter Limit
H3
Shank Dia.
0.141"
Tap Dimension Type
Inch
55% Thread Drill Size
2.93 mm
75% Thread Drill Size
2.85 mm
Shank Length
1 9/32 in
65% Thread Drill Size
2.88 mm
Thread Size
#5-40
Square Size
0.1100 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNC
Tap Style
Thread Forming
Number of Pieces
1
List Number
14050
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Material
Powdered Metal
Series
14050
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel
Material Grade - Machining
14050
Thread Limit
H3
Threads per Inch
40
Primary Material Application ISO Code
M, N, P
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M
Extended Neck
No
Class of Fit
3B
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #5-40, UNC, Overall Length 1.92 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.31 in, 75 Percent Thread Drill Size 2.85 mm, Thread Limit H3, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.