Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #5-40, Bottoming, TiCN, 0 Flutes

  • Mfr # 1405003108

  • Zoro # G5757805


product price: $43.19
/ea

Key Features

Tap Thread Size
#5-40
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405003108
Zoro #
G5757805
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#5-40
Tap Size
#5
Tap Dimension Type
Inch
Pitch Diameter Limit
H5
Overall Length
1-15/16"
Shank Dia.
0.141"
Thread Length
5/8"
Shank Length
1 9/32 in
55% Thread Drill Size
2.93 mm
75% Thread Drill Size
2.85 mm
65% Thread Drill Size
2.88 mm
Thread Size
#5-40
Square Size
0.1100 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
List Number
14050
Standards
ANSI
Tap Material
Powdered Metal
Thread Direction
Right Hand
Series
14050
Cutting Direction - Machining
Right Hand
Extended Neck
No
Thread Standard
UNC
Class of Fit
2B
Features
Create Strong Threads without Creating Chips, For Forming Internal Threads
Threads per Inch
40
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Stainless Steel
Coolant Fed
Non-Coolant Through
Thread Limit
H5
Primary Material Application ISO Code
M, N, P
Material Grade - Machining
14050
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #5-40, UNC, Overall Length 1.92 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.31 in, 75 Percent Thread Drill Size 2.85 mm, Thread Limit H5, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.