Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #5-44, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400109001

  • Zoro # G9254113


product price: $16.19
/ea

Key Features

Tap Thread Size
#5-44
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400109001
Zoro #
G9254113
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#5-44
Shank Dia.
0.141"
Tap Size
#5
Thread Length
5/8"
Pitch Diameter Limit
H4
Tap Dimension Type
Inch
Overall Length
1-15/16"
Square Size
0.1100 in
65% Thread Drill Size
2.92 mm
Thread Size
#5-44
Shank Length
1 9/32 in
55% Thread Drill Size
2.95 mm
75% Thread Drill Size
2.6 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
Tap Grouping
Tap
List Number
14001
Tap Style
Thread Forming
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI
Tap Thread Type
UNF
Series
14001
Cutting Direction - Machining
Right Hand
Extended Neck
No
Secondary Material Application ISO Code
H, M, P
Threads per Inch
44
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNF
Features
Performance Form Taps for Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
N, P
Thread Limit
H4
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #5-44, UNF, Overall Length 1.94 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.6 mm, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.