Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #5-44, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400108908

  • Zoro # G9254095


product price: $18.89
/ea

Key Features

Tap Thread Size
#5-44
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400108908
Zoro #
G9254095
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#5-44
Thread Length
5/8"
Overall Length
1-15/16"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Pitch Diameter Limit
H3
55% Thread Drill Size
2.95 mm
Thread Size
#5-44
65% Thread Drill Size
2.92 mm
Square Size
0.1100 in
75% Thread Drill Size
2.6 mm
Shank Length
1 9/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Number of Pieces
1
Tap Material
Cobalt
List Number
14001
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
14001
Class of Fit
3B
Secondary Material Application ISO Code
H, M, P
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Extended Neck
No
Material Grade - Machining
14001
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
H3
Threads per Inch
44
Features
Performance Form Taps for Materials Less Than 32Rc
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #5-44, UNF, Overall Length 1.94 in, Cobalt, TiCN, Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.6 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.