Zoro Homepage

Thread Forming Tap, #5-44, Bottoming, TiN, 0 Flutes

  • Mfr # 1400108805

  • Zoro # G9254043


product price: $18.89
/ea

Key Features

Tap Thread Size
#5-44
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
List Number
14001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400108805
Zoro #
G9254043
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#5-44
Shank Dia.
0.141"
Overall Length
1-15/16"
Thread Length
5/8"
Pitch Diameter Limit
H2
Tap Dimension Type
Inch
Tap Size
#5
75% Thread Drill Size
2.6 mm
65% Thread Drill Size
2.92 mm
Thread Size
#5-44
Shank Length
1 9/32 in
Square Size
0.1100 in
55% Thread Drill Size
2.95 mm

Description

Thread Forming Tap, Thread Size #5-44, UNF, Overall Length 1.94 in, Cobalt, TiN, Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.6 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.