Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #5-44, Bottoming, TiN, 0 Flutes

  • Mfr # 1400109105

  • Zoro # G9254165


product price: $19.19
/ea

Key Features

Tap Thread Size
#5-44
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400109105
Zoro #
G9254165
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#5-44
Tap Dimension Type
Inch
Tap Size
#5
Shank Dia.
0.141"
Thread Length
5/8"
Pitch Diameter Limit
H5
Overall Length
1-15/16"
Thread Size
#5-44
Shank Length
1 9/32 in
55% Thread Drill Size
2.95 mm
75% Thread Drill Size
2.6 mm
65% Thread Drill Size
2.92 mm
Square Size
0.1100 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
List Number
14001
Tap Thread Type
UNF
Number of Pieces
1
Tap Style
Thread Forming
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
Cobalt
Standards
ANSI
Series
14001
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Features
Performance Form Taps for Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Limit
H5
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Material Grade - Machining
14001
Threads per Inch
44
Secondary Material Application ISO Code
H, M, P
Extended Neck
No
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #5-44, UNF, Overall Length 1.94 in, Cobalt, TiN, Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.6 mm, Thread Limit H5, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.