Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #5-44, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625005443

  • Zoro # G9249536


product price: $57.59
/ea

Key Features

Tap Thread Size
#5-44
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625005443
Zoro #
G9249536
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#5-44
Tap Dimension Type
Inch
Thread Length
5/8"
Overall Length
56.00mm
Pitch Diameter Limit
H3
Shank Dia.
0.141"
Tap Size
#5
Square Size
0.1090 in
75% Thread Drill Size
2.6 mm
Thread Size
#5-44
Shank Length
1 15/32 in
55% Thread Drill Size
2.95 mm
Tap Length Standard
DIN
65% Thread Drill Size
2.92 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNF
Tap Style
Thread Forming
List Number
16250
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Tap Shank Standard
ANSI
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
UNF
Threads per Inch
44
Secondary Material Application ISO Code
H, S
Thread Limit
H3
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, N, P
Material Grade - Machining
16250
Features
Produces No Chips
Class of Fit
3B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #5-44, UNF, Overall Length 2.21 in, Cobalt, V, Right Hand, Thread Length 0.31 in, 75 Percent Thread Drill Size 2.6 mm, Thread Limit H3, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.